Zoro Homepage

Speaker, White, 60 Max. Wattage

  • Mfr # CI15

  • Zoro # G3922602


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Type
In Wall
Standards
CCC, CE, RoHS, UL1480A, UL2043
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI15
Zoro #
G3922602
UPC #
748252173560
Country of Origin
China

Dimensions

Overall Length (In.)
8 in
Overall Height (In.)
9 in
Woofer Dia. (In.)
3 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
8 in
Woofer Diameter
3 in
Tweeter Diameter
1 in
Overall Depth
4 1/4 in
Overall Height
5 in
Overall Width
5 in

Details

Item
Speaker
Type
In Wall
Standards
CCC, CE, RoHS, UL1480A, UL2043
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Euroblock, Grille, Hole Template, Paint Mask
Sensitivity (dB)
88 dB
Weight (Lbs.)
4 lb
Tweeter Composition
Paper
Woofer Composition
Polypropylene Woofer
Impedance (Ohms)
8 ohm
Max. Wattage
60 W
Transformer Settings
25V/70V/100V
Watt (RMS)
60 W
Frequency Response
140Hz to 22KHz
Number of Channels
1
Woofer Material
Polypropylene
Power Style
Passive
For Location
Indoor
Mounting Style
Flush Mount
Sensitivity
88 dB
Dispersion - Conical
45 Degrees
Output Wattage - Peak
60 W
Housing Material
Metal, Plastic
Impedance
8 ohm
Transformer Taps @ 70V
20 W
Driver Configuration
1-Way
Transformer Taps @ 25V
5 W
Output Wattage - RMS
60 W
Frequency Response - Minimum
115 Hz
Includes Mounting Hardware
Mounting Hardware Included
Housing Color
White
Frequency Response - Maximum
22 kHz
Tweeter Material
Paper

Description

Speaker, In Wall, Overall Height (In.) 9 in, Overall Width (In.) 8 in, Overall Length (In.) 8 in, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 3 in, Woofer Composition Polypropylene Woofer, 60 W Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, Frequency Response 140Hz to 22KHz, Weight (Lbs.) 4 lb, Includes Euroblock, Grille, Hole Template, Paint Mask

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.