Square Grille
Mfr # CI6X-SG
Zoro # G3922322
product price: $28.39
/eaKey Features
Function
Installation
Nominal Length
9 3/4 in
Includes
Grille
Nominal Height
3/4 in
Nominal Width
9 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CI6X-SG
Zoro #
G3922322
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
9 3/4 in
Nominal Height
3/4 in
Nominal Width
9 3/4 in
Overall Height
3/4 in
Overall Width
9 3/4 in
Overall Length
9 3/4 in
Details
Function
Installation
Includes
Grille
Item
Square Grille
For Use With
CI6.1 X, CI6.2 X
Features
Square
Compatible Series
CI6X
Product Type
Square Grille
Compatible Product Type
Speaker
Compatible Manufacturer Part Number
CI6.1 X, CI6.2 X
Description
Square Grille, Includes Grille
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.