Zoro Homepage

Subwoofer, 18" H x 18" L x 17" W

  • Mfr # PC-SUB WL10 GB

  • Zoro # G3941493


product price: $1,588.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
18 in
Nominal Outside Width
17 in
Nominal Height
18 in
Item Primary Material
Wood
Frequency Response - Speakers
36 to 200Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-SUB WL10 GB
Zoro #
G3941493
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
18 in
Nominal Outside Width
17 in
Nominal Height
18 in
Overall Height
13 in
Overall Length
14 1/2 in
Overall Width
13 1/4 in

Details

Item
Subwoofer
Item Primary Material
Wood
Frequency Response - Speakers
36 to 200Hz
Output Wattage
300W
Primary Color
Black
Power Type
Active
Product Type
Subwoofer

Description

Subwoofer, Nominal Length 18 in, Nominal Outside Width 17 in, Nominal Height 18 in, Output Wattage 300W, Frequency Response - Speakers 36 to 200Hz, Power Type Active, Primary Color Black, Item Primary Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.