Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Subwoofer, 19" H x 18" L x 16" W

  • Mfr # POWER-FL8

  • Zoro # G3941660


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
18 in
Nominal Outside Width
16 in
Nominal Height
19 in
Primary Color
Black
Output Wattage
250W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POWER-FL8
Zoro #
G3941660
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
18 in
Nominal Outside Width
16 in
Nominal Height
19 in
Overall Width
11 1/2 in
Overall Length
15 in
Overall Height
15 1/2 in

Details

Item
Subwoofer
Primary Color
Black
Output Wattage
250W
Power Type
Active
Item Primary Material
Wood
Frequency Response - Speakers
32 to 150Hz
Product Type
Subwoofer

Description

Subwoofer, Nominal Length 18 in, Nominal Outside Width 16 in, Nominal Height 19 in, Output Wattage 250W, Frequency Response - Speakers 32 to 150Hz, Power Type Active, Primary Color Black, Item Primary Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.