Zoro Homepage

Subwoofer, 22" H x 25" L x 20" W

  • Mfr # POWER-FL12-II

  • Zoro # G3941633


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
22 in
Nominal Length
25 in
Nominal Outside Width
20 in
Frequency Response - Speakers
25 to 150Hz
Output Wattage
250W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POWER-FL12-II
Zoro #
G3941633
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
22 in
Nominal Length
25 in
Nominal Outside Width
20 in
Overall Length
21 1/2 in
Overall Height
18 1/2 in
Overall Width
15 in

Details

Item
Subwoofer
Frequency Response - Speakers
25 to 150Hz
Output Wattage
250W
Item Primary Material
Wood
Power Type
Active
Primary Color
Black
Product Type
Subwoofer

Description

Subwoofer, Nominal Length 25 in, Nominal Outside Width 20 in, Nominal Height 22 in, Output Wattage 250W, Frequency Response - Speakers 25 to 150Hz, Power Type Active, Primary Color Black, Item Primary Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.