Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Subwoofer, 25" H x 17" L x 7" W

  • Mfr # IW210

  • Zoro # G3941478


product price: $1,257.99
/ea
Free Shipping & Returns

Key Features

Nominal Outside Width
7 in
Nominal Length
17 in
Nominal Height
25 in
Includes
Sealed Enclosure
Frequency Response - Speakers
24 to 160Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IW210
Zoro #
G3941478
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Width
7 in
Nominal Length
17 in
Nominal Height
25 in
Overall Width
14 in
Overall Height
23 1/2 in
Overall Length
4 in

Details

Item
Subwoofer
Includes
Sealed Enclosure
Frequency Response - Speakers
24 to 160Hz
For Use With
Mfr. No. P350 AMPLIFIER
Power Type
Passive
Item Primary Material
Wood
Output Wattage
350W
Primary Color
Black
Product Type
Subwoofer

Description

Subwoofer, Nominal Length 17 in, Nominal Outside Width 7 in, Nominal Height 25 in, Output Wattage 350W, Frequency Response - Speakers 24 to 160Hz, Power Type Passive, Primary Color Black, Item Primary Material Wood, Includes Sealed Enclosure, For Use With Mfr. No. P350 AMPLIFIER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.