Shop PHASON
See all product information
Create Account
Thermostat
- Mfr # 102734
- Zoro # G721725302
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Contact Rating
8 A at 240V AC; 16A at 120V AC
Thermostat Control Range
30 Degrees to 110 Degrees F
Overall Height
4 1/4 in
Number of Cooling Stages - Heat Pump System
1
Number of Cooling Stages - Conventional System
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102734
- Zoro #
- G721725302
- UPC #
- -
- Country of Origin
- China
- Contact Rating
- 8 A at 240V AC; 16A at 120V AC
- Thermostat Control Range
- 30 Degrees to 110 Degrees F
- Number of Cooling Stages - Heat Pump System
- 1
- Number of Cooling Stages - Conventional System
- 1
- Number of Heating Stages - Conventional System
- 1
- Housing Color
- Clear
- Number of Poles
- 1
- Product Type
- Thermostat
- Compatible System Type
- Fans
- Compatible Product Type/Mounting Type
- Fans
- Includes Positive Off
- No
- Features
- Compatible Manufacturer Model Number
- CR2095
- Voltage
- 120/ 240v AC; 24 V DC
- Application
- Heat and Cool
- Number of Heating Stages - Heat Pump System
- 1
- Switch Type
- SPDT
- Temperature Differential
- plus/minus 2 degrees F
- Temperature Scale
- Fahrenheit
Dimensions
- Overall Height
- 4 1/4 in
- Overall Width
- 3 in
- Overall Depth
- 3 1/2 in
- Fits Chest Size
Description
Thermostat, 120/ 240v AC; 24 V DC, Heat and Cool, 3 1/2 in Overall Depth, 4 1/4 in Overall Height, 3 in Overall Width, Number of Cooling Stages - Conventional System 1, Number of Cooling Stages - Heat Pump System 1, Number of Heating Stages - Conventional System 1, Number of Heating Stages - Heat Pump System 1, Compatible with Grainger Part Number 396CJ7, 396CJ9, 396CK0, 396CK1, 396CK2, Compatible Manufacturer Model Number CR2095, Compatible System Type Fans, Number of Poles 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.