Zoro Homepage
This item is Discontinued.
Phcc Pro Series Battery, Deep Cycle B-1000

Battery, Deep Cycle (Discontinued)

  • Mfr # B-1000
  • Zoro # G2781283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1000
Zoro #
G2781283
UPC #
717301121456
Country of Origin
Korea, Republic of

Dimensions

Depth - Batteries
10"
Height - Batteries
10"
Overall Height
9.25 in
Width - Batteries
6-1/2"
Depth
11 in
Height
7.5 in
Width
6.5 in

Details

Battery Chemistry
Lead Acid
Battery Cycle Type
Deep Cycle
Weight
20.5 lb
Terminal Type - Batteries
Post with Wing Nut
Item
Sump Pump Battery
Terminal Location
Top
Application
Power Back Up Sump Pump
Battery Design
Flooded Cell
For Use With
PHCC-1000, PS-C11
Requires
6.0 Quarts Battery Acid
Shelf Life
10 yr
Voltage - Batteries
12V DC
Recharge Time
12 to 15 hr
Standard Battery Series
Pro Series
Warnings and Restrictions
WARNING: Battery Posts and Terminals Contain Lead, Lead Compounds or Chemicals Known to the State of California to Cause Cancer, Birth Defects or Other Reproductive Harm. Wash Hands After Handling. See www.P65Warnings.ca.gov for More Information. WARNING: This Product can Expose You to Chemicals Including Strong Inorganic Acid Mists Containing Sulfuric Acid, Which is Known to the State of California to Cause Cancer. For More Information go to www.P65Warnings.ca.gov.
Battery Capacity - Emergency Lighting and Exit Signs
70Ah
Capacity - Batteries
70 Ah
Continuous Run Time Rating
6 hr
Number of Cells - Battery
6
Green Environmental Attribute
Product is Rechargeable

Description

Sump Pump Battery, Voltage - Batteries 12V DC, Capacity - Batteries 70 Ah, Height 7.5 in, Width 6.5 in, Depth 11 in, Terminal Type - Batteries Post with Wing Nut, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, Application Power Back Up Sump Pump, For Use With PHCC-1000, PS-C11, Requires 6.0 Quarts Battery Acid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.