Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO Vertical Float Switch 115VAC

  • Mfr # VSC2

  • Zoro # G4241487


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Vertical
Voltage
115VAC
Amps
12 A
Operation
Automatic
Electrical Connection (Pumps)
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSC2
Zoro #
G4241487
UPC #
717301122569
Country of Origin
China

Dimensions

Float Switch Cord Length
50 ft.
Overall Length (In.)
4-1/2
Float Dia. (In.)
4-1/2
Width
4-1/2"
Length
4-1/2"
Float Length (In.)
12
Tether Length Min.-Max.
12"
Height
12"
Float Length
12 in
Float Dia.
4 1/2 in
Cord Length
10 ft
Overall Height
12 in
Overall Width
2.75 in
Overall Depth
2.75 in
Float Switch Length
1 ft

Details

Switch Type
Vertical
Voltage
115VAC
Item
Float Switch
Amps
12 A
Operation
Automatic
Electrical Connection (Pumps)
Plug
Control Range
Adjustable
Float Switch Off Point
Adjustable
Body Material
ABS
Turns Off At
Various Levels
Mounts
Hose Clamp
Agency Compliance
UL
Compliance
UL
Wire Lead
SJOW
Mounting Bracket Material
Anodized Aluminum
Electrical Connection - Pumps
Plug
Float Switch Type
Solid State
Connection
Plug
Max. Liquid Temp.
104 Degrees F
Includes
Auxiliary Alarm Contacts, Mechanical Float Switches
Float Switch Float Material
Polypropylene
For Use With
Sumps
Stem Material
Polypropylene
Teather/Solid State
Solid State
Float Switch Contact Form
Normally Open
Float Material
Polypropylene
Wire Gauge
18
Float Switch On Point
Adjustable
Type
Sump or Sewage
Series
VSC2
Phase
Single
Electrical Connection
Piggyback
Rated Voltage
115V AC
Switch Actuation
Vertical Float
On Point
Adjustable
Off Point
Adjustable
Contact Default
Normally Open
Product Type
Pump Controller
For Maximum Horsepower
1 hp
Alerts Indicated
Continuous Run, Power Outage
Dosing Schedule
Demand Dose, Timed Dose
Enclosure Material
Thermoplastic
NEMA Enclosure Rating
No Enclosure
Includes Reversing
Non-Reversing
Connectivity
USB Port
Number of Switches Included
1
Locking Style
Non-Lockable
Includes HOA Switch
No HOA Switch Included
Number of Pumps Controlled
1
Current
12 A
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Data Logging
No Data Logging Included
Alert Output
Audio, Visual
Location
Indoor
Intrinsic Safety
Intrinsically Safe

Description

Float Switch, Includes Auxiliary Alarm Contacts, Mechanical Float Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.