Water Sensor Accessory, Cord 10 ft. L

  • Mfr # PS-WS

  • Zoro # G9183478


product price:  $32.19
/ea

Key Features

For Use With
1APP4, Mfr. No. VSC2
Height
3 in
Max. Liquid Temp.
104 Degrees F
Float Material
ABS
Cord Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-WS
Zoro #
G9183478
UPC #
717301122583
Country of Origin
China

Dimensions

Height
3 in
Cord Size
26 AWG
Cord Length
10 ft
Manufacturers Warranty Length
1 yr
Length
1 1/2 in
Width
1 in
Diameter
1 in

Details

Item
High Water Sensor Accessory
For Use With
1APP4, Mfr. No. VSC2
Max. Liquid Temp.
104 Degrees F
Float Material
ABS
Includes
Float Switch Bracket, Hose Clamp
Handle
No
On Point
1/4 in
Alarm
No
Off Point
1/4 in
Material
ABS Plastic
Series
Pro Series Pumps
Product Type
Sensor
Compatible with Series
Pro Series Pumps
Compatible Pump Type
Dewatering Pump, Effluent Pump, Submersible Sump Pump, Sump Pump
Compatible Manufacturer Model Number
DFC2, VSC2, TSC2, PWA2, BW-WiFi2
Number of Conductors
1
Wire Gauge
26 AWG

Description

High Water Sensor Accessory, Cord Size 26 AWG, Cord Length 10 ft, Length 1 1/2 in, Width 1 in, Height 3 in, Material ABS Plastic, For Use With 1APP4, Mfr. No. VSC2, Includes Float Switch Bracket, Hose Clamp, Alarm No, Diameter 1 in, Float Material ABS, Handle No, Manufacturers Warranty Length 1 yr, Max. Liquid Temp. 104 Degrees F, Off Point 1/4 in, On Point 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.