Shop PHD
See all product information
Create Account
4-Hole Splice Clevis, 7-1/4 in L x 1/4 in Thick, use with Fig 1000 and Fig 1100 Strut
Mfr # S5730 EG
Zoro # G321831991
product price:Â
$
16.29
/ea
Sold in multiples of 10 for $162.90
Key Features
Type
4-Hole
Material
Low Carbon Steel
Hole Dia.
9/16 in
Finish
Electro-Galvanized
For Use With
Fig 1000 and Fig 1100 Strut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S5730 EG
- Zoro #
- G321831991
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Dia.
- 9/16 in
Details
- Type
- 4-Hole
- Material
- Low Carbon Steel
- Finish
- Electro-Galvanized
- For Use With
- Fig 1000 and Fig 1100 Strut
- Series
- FIG 5730
Description
PHD splice clevis 4-Hole, series FIG 5730, 7-1/4 in length, 1/4 in thickness, 9/16 in dia, for use with: fig 1000 and fig 1100 strut, low carbon steel, Electro-Galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.