Shop PHD
See all product information
Create Account
Channel, 1-5/8 in W x 13/16 in D x 20 ft L x 14 ga Thick, Carbon Steel, Powder Coated, Domestic
- Mfr # S1312 PC
- Zoro # G716314696
product price:Â
$
81.55
/ea
Key Features
Material
Carbon Steel
Finish
Powder Coated
Thickness
14 ga
Depth
13/16 in
Size
1-1/8 x 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1312 PC
- Zoro #
- G716314696
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbon Steel
- Finish
- Powder Coated
Dimensions
- Thickness
- 14 ga
- Depth
- 13/16 in
- Size
- 1-1/8 x 9/16 in
Description
PHD channel series: FIG 1312, 1-5/8 in W, 13/16 in D, 20 ft L, 14 ga thickness, 1-1/8 x 9/16 in slot, 2 in slot spacing, carbon steel, powder coated, domestic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.