Closed Angle Connector, 4 Holes, 45 degrees Bend, Carbon Steel
- Mfr # S5371 EG
- Zoro # G621837136
product price:Â
$
8.79
/ea
Sold in multiples of 25 for
$219.75
Key Features
Number of Holes
4
Series
FIG 5371
Material
Carbon Steel
Bend Angle
45 deg
Finish
Electro-Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S5371 EG
- Zoro #
- G621837136
- UPC #
- -
- Country of Origin
- United States
Details
- Number of Holes
- 4
- Series
- FIG 5371
- Material
- Carbon Steel
- Bend Angle
- 45 deg
- Finish
- Electro-Galvanized
Description
PHD closed angle connectors FIG 5371 series, 4 holes, 45 degrees bend, carbon steel, Electro-Galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.