Strut Nut without Spring, 3/8 in Thread, Low Carbon Steel
- Mfr # S3006 EG
- Zoro # G721836305
product price:Â
$
0.88
/ea
Sold in multiples of 100 for
$88.00
Key Features
Thickness
3/8 in
Thread Size
3/8 in
Material
Low Carbon Steel
Finish
Electro Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3006 EG
- Zoro #
- G721836305
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Low Carbon Steel
- Finish
- Electro Galvanized
Dimensions
- Thickness
- 3/8 in
- Thread Size
- 3/8 in
Description
PHD strut nut series: FIG 3006, 3/8 in, low carbon steel, electro galvanized, 3/8 in thick.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.