
Quick Release Fender Holder - 3/8in
Mfr # BSPA-1184
Zoro # G715703743
product price: $53.25
/eaKey Features
Depth
4.75 in
Material
Steel
Length
7.25 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSPA-1184
Zoro #
G715703743
UPC #
866847000159
Country of Origin
United States
Dimensions
Depth
4.75 in
Length
7.25 in
Details
Material
Steel
Color
Silver
Description
Docking made quick and easy with the heavy-duty, hassle-free 3/8 fender holder pin! Phender Pro combines advanced technology, innovative design and durability to make docking effortless. Machined from solid stainless steel and hand-polished to a mirror finish, Phender Pro allows you to quickly dock and undock with one simple click. Take the hassle out of docking and experience the freedom of Phender Pro.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.