Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Release Fender Receiver - 1/2in

  • Mfr # BSPA-1181

  • Zoro # G215703748


product price: $53.99
/ea

Key Features

Color
Silver
Material
Steel
Depth
4.75 in
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPA-1181
Zoro #
G215703748
UPC #
866847000166
Country of Origin
United States

Dimensions

Depth
4.75 in
Length
7.25 in

Details

Color
Silver
Material
Steel

Description

Docking made quick and easy with the heavy-duty, hassle-free 1/2 fender holder receiver! Phender Pro combines advanced technology, innovative design and durability to make docking effortless. Machined from solid stainless steel and hand-polished to a mirror finish, Phender Pro allows you to quickly dock and undock with one simple click. Take the hassle out of docking and experience the freedom of Phender Pro.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.