Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Release Fender Set - 1/2in

  • Mfr # BSPA-1182

  • Zoro # G415703746


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Depth
4.75 in
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPA-1182
Zoro #
G415703746
UPC #
866847000104
Country of Origin
United States

Dimensions

Depth
4.75 in
Length
7.25 in

Details

Material
Steel
Color
Silver

Description

Docking made quick and easy with the heavy-duty, hassle-free 1/2 fender holder set! Phender Pro combines advanced technology, innovative design and durability to make docking effortless. Machined from solid stainless steel and hand-polished to a mirror finish, Phender Pro allows you to quickly dock and undock with one simple click. Take the hassle out of docking and experience the freedom of Phender Pro.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.