Apex Alarm Kit, Narrow Stile, 3 Ft. Device, Battery Operated, Satin Stainless Steel

  • Mfr # NALK-3 630

  • Zoro # G216543015


product price:  $733.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Fire Rated
No
Fire Rating - Door Hardware
No
Type
Exit Device Parts
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NALK-3 630
Zoro #
G216543015
UPC #
197163379118
Country of Origin
United States

Details

Body Material
Stainless Steel
Fire Rated
No
Fire Rating - Door Hardware
No
Type
Exit Device Parts
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Color
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.