Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex Alarm Kit, Wide Stile, 3 Ft. Device, Battery Operated, Satin Aluminum Clear Anodized

  • Mfr # ALK-3 628

  • Zoro # G316487721


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Body Material
Aluminum
Type
Exit Device Parts
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALK-3 628
Zoro #
G316487721
UPC #
197163371709
Country of Origin
United States

Details

Fire Rated
No
Body Material
Aluminum
Type
Exit Device Parts
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Finish
Satin Aluminum
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.