Apex Alarm Kit, Wide Stile, 4 Ft. Device, Battery Operated, Satin Stainless Steel

  • Mfr # ALK-4 630

  • Zoro # G416543037


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Type
Exit Device Parts
Fire Rated
No
Color
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALK-4 630
Zoro #
G416543037
UPC #
197163371723
Country of Origin
United States

Details

Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Type
Exit Device Parts
Fire Rated
No
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.