Apex and Olympian Series Wide Stile Trim, Key Controls Lever, B Lever Design, Left Hand Reverse, Va

  • Mfr # V4908B 630 LHR

  • Zoro # G716469648


product price:  $740.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Left Hand Reverse
Type
Trim
Exit Device Type
Trim
Fire Rated
No
Fire Rating - Door Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V4908B 630 LHR
Zoro #
G716469648
UPC #
197163382316
Country of Origin
United States

Details

Door Handing
Left Hand Reverse
Type
Trim
Exit Device Type
Trim
Fire Rated
No
Fire Rating - Door Hardware
No
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Item
Exit Device Trim
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.