Apex and Olympian Series Wide Stile Trim, Key Controls Lever, B Lever Design, Right Hand Reverse, V

  • Mfr # V4908B 630 RHR

  • Zoro # G316469642


product price:  $740.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Fire Rating - Door Hardware
No
Door Handing
Right Hand Reverse
Fire Rated
No
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V4908B 630 RHR
Zoro #
G316469642
UPC #
197163382323
Country of Origin
United States

Details

Exit Device Type
Trim
Fire Rating - Door Hardware
No
Door Handing
Right Hand Reverse
Item
Exit Device Trim
Fire Rated
No
Finish
Satin Stainless Steel
Type
Trim
Material
Stainless Steel
Color
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.