Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, D Lever Design, Right Hand Revers

  • Mfr # M4903D 630 RHR

  • Zoro # G116469330


product price:  $592.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Material
Stainless Steel
Fire Rated
No
Color
Satin Stainless Steel
Door Handing
Right Hand Reverse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M4903D 630 RHR
Zoro #
G116469330
UPC #
197163377572
Country of Origin
United States

Details

Exit Device Type
Trim
Item
Exit Device Trim
Material
Stainless Steel
Fire Rated
No
Color
Satin Stainless Steel
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Type
Trim
Fire Rating - Door Hardware
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.