Apex and Olympian Series Wide Stile Trim, Lever Always Active, A Lever Design, Left Hand Reverse, R

  • Mfr # M4914A 630 LHR

  • Zoro # G916469370


product price:  $740.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Left Hand Reverse
Type
Trim
Material
Stainless Steel
Color
Satin Stainless Steel
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4914A 630 LHR
Zoro #
G916469370
UPC #
197163377589
Country of Origin
United States

Details

Door Handing
Left Hand Reverse
Type
Trim
Material
Stainless Steel
Color
Satin Stainless Steel
Fire Rated
No
Fire Rating - Door Hardware
No
Finish
Satin Stainless Steel
Item
Exit Device Trim
Exit Device Type
Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.