
Apex Series Narrow Stile Trim, Exit Only, Dummy Trim, A Design Lever, Right Hand Reverse, Satin Sta
Mfr # 2902A 630 RHR
Zoro # G516469602
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Door Handing
Right Hand Reverse
Color
Satin Stainless Steel
Fire Rating - Door Hardware
No
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2902A 630 RHR
Zoro #
G516469602
UPC #
197163367269
Country of Origin
United States
Details
Exit Device Type
Trim
Door Handing
Right Hand Reverse
Color
Satin Stainless Steel
Fire Rating - Door Hardware
No
Material
Stainless Steel
Item
Exit Device Trim
Finish
Satin Stainless Steel
Type
Trim
Fire Rated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.