Mechanical Exit Device Trims
Mfr # 1702A 630
Zoro # G916506211
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI A156.2
ANSI/BHMA Finish
Satin Stainless Steel
Outside Trim Type
Dummy Pull
For Use with Exit Device
Trim
Features
Exit Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1702A 630
Zoro #
G916506211
UPC #
197163009961
Country of Origin
United States
Details
Standards
ANSI A156.2
ANSI/BHMA Finish
Satin Stainless Steel
Outside Trim Type
Dummy Pull
For Use with Exit Device
Trim
Item
Mechanical Exit Device Trims
Features
Exit Only
Exit Device Style
Pull
Application
Commercial
Description
Dummy Pull, Mechanical Exit Device Trims, Application Commercial, Standards ANSI A156.2, Features Exit Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.