Mechanical Exit Device Trims
Mfr # 1703A 630
Zoro # G816506229
product price: $304.99
/ea
Free Shipping & Returns
Key Features
ANSI/BHMA Finish
Satin Stainless Steel
Features
Key Retracts Latchbolt
Standards
ANSI A156.2
For Use with Exit Device
Trim
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1703A 630
Zoro #
G816506229
UPC #
197163072859
Country of Origin
United States
Details
ANSI/BHMA Finish
Satin Stainless Steel
Features
Key Retracts Latchbolt
Item
Mechanical Exit Device Trims
Standards
ANSI A156.2
For Use with Exit Device
Trim
Application
Commercial
Exit Device Style
Pull
Outside Trim Type
Pull
Description
Pull, Mechanical Exit Device Trims, Application Commercial, Standards ANSI A156.2, Features Key Retracts Latchbolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.