Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 2003C 630

  • Zoro # G016506203


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Features
Classroom Function
Outside Trim Type
Pull
Standards
ANSI A156.2
For Use with Exit Device
Trim
Exit Device Style
Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003C 630
Zoro #
G016506203
UPC #
197163065950
Country of Origin
United States

Details

Features
Classroom Function
Outside Trim Type
Pull
Item
Mechanical Exit Device Trims
Standards
ANSI A156.2
For Use with Exit Device
Trim
Exit Device Style
Pull
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel

Description

Pull, Mechanical Exit Device Trims, Application Commercial, Standards ANSI A156.2, Features Classroom Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.