Mechanical Exit Device Trims
Mfr # 2908A 630 RHR
Zoro # G816506403
product price: $684.99
/ea
Free Shipping & Returns
Key Features
For Use with Exit Device
Trim
Features
Classroom Function
Outside Trim Type
Lever
Application
Commercial
Exit Device Style
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2908A 630 RHR
Zoro #
G816506403
UPC #
197163066117
Country of Origin
United States
Details
For Use with Exit Device
Trim
Features
Classroom Function
Item
Mechanical Exit Device Trims
Outside Trim Type
Lever
Application
Commercial
Exit Device Style
Lever
Hand Orientation
Right-Handed
Standards
ANSI A156.2
ANSI/BHMA Finish
Satin Stainless Steel
Description
Lever, Mechanical Exit Device Trims, Application Commercial, Standards ANSI A156.2, Features Classroom Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.