Mechanical Exit Device Trims
Mfr # 4903A 630 LHR
Zoro # G616506337
product price: $547.99
/ea
Free Shipping & Returns
Key Features
Exit Device Style
Lever
For Use with Exit Device
Trim
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Features
Key Retracts Latchbolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4903A 630 LHR
Zoro #
G616506337
UPC #
197163073542
Country of Origin
United States
Details
Exit Device Style
Lever
For Use with Exit Device
Trim
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Features
Key Retracts Latchbolt
Standards
ANSI A156.2
Hand Orientation
Left-Handed
Item
Mechanical Exit Device Trims
Outside Trim Type
Lever
Description
Mechanical Exit Device Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.