Mechanical Exit Device Trims
Mfr # 4903A 630 RHR
Zoro # G416506339
product price: $547.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Right-Handed
Application
Commercial
Standards
ANSI A156.2
Features
Key Retracts Latchbolt
For Use with Exit Device
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4903A 630 RHR
Zoro #
G416506339
UPC #
197163073559
Country of Origin
United States
Details
Hand Orientation
Right-Handed
Application
Commercial
Standards
ANSI A156.2
Features
Key Retracts Latchbolt
For Use with Exit Device
Trim
ANSI/BHMA Finish
Satin Stainless Steel
Item
Mechanical Exit Device Trims
Outside Trim Type
Lever
Exit Device Style
Lever
Description
Mechanical Exit Device Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.