Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 4903D 630 RHR

  • Zoro # G116506325


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Right-Handed
For Use with Exit Device
Trim
Exit Device Style
Lever
ANSI/BHMA Finish
Satin Stainless Steel
Standards
ANSI A156.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4903D 630 RHR
Zoro #
G116506325
UPC #
197163066216
Country of Origin
United States

Details

Hand Orientation
Right-Handed
For Use with Exit Device
Trim
Exit Device Style
Lever
ANSI/BHMA Finish
Satin Stainless Steel
Item
Mechanical Exit Device Trims
Standards
ANSI A156.2
Outside Trim Type
Lever
Features
Key Retracts Latchbolt
Application
Commercial

Description

Mechanical Exit Device Trims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.