Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 4908A 630 LHR

  • Zoro # G816506328


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI A156.2
Features
Classroom Function
Exit Device Style
Lever
Outside Trim Type
Lever
For Use with Exit Device
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4908A 630 LHR
Zoro #
G816506328
UPC #
197163073566
Country of Origin
United States

Details

Standards
ANSI A156.2
Features
Classroom Function
Exit Device Style
Lever
Outside Trim Type
Lever
For Use with Exit Device
Trim
Hand Orientation
Left-Handed
Item
Mechanical Exit Device Trims
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel

Description

Mechanical Exit Device Trims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.