Mechanical Exit Device Trims
Mfr # 4908A 630 RHR
Zoro # G916506259
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Right-Handed
Standards
ANSI A156.2
Application
Commercial
Outside Trim Type
Lever
Exit Device Style
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4908A 630 RHR
Zoro #
G916506259
UPC #
197163020218
Country of Origin
United States
Details
Hand Orientation
Right-Handed
Standards
ANSI A156.2
Application
Commercial
Outside Trim Type
Lever
Exit Device Style
Lever
Item
Mechanical Exit Device Trims
For Use with Exit Device
Trim
ANSI/BHMA Finish
Satin Stainless Steel
Features
Classroom Function
Description
Mechanical Exit Device Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.