Mechanical Exit Device Trims
Mfr # 4914A 630 RHR
Zoro # G616506306
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Right-Handed
For Use with Exit Device
Trim
ANSI/BHMA Finish
Satin Stainless Steel
Features
Passage Function
Outside Trim Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4914A 630 RHR
Zoro #
G616506306
UPC #
197163073580
Country of Origin
United States
Details
Hand Orientation
Right-Handed
For Use with Exit Device
Trim
ANSI/BHMA Finish
Satin Stainless Steel
Features
Passage Function
Outside Trim Type
Lever
Standards
ANSI A156.2
Exit Device Style
Lever
Item
Mechanical Exit Device Trims
Application
Commercial
Description
Mechanical Exit Device Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.