
Olympian Series Only Trim, Key Controls Lever, A Lever Design, Left Hand Reverse, Vandal Resistant,
Mfr # VY4908A 630 LHR
Zoro # G416469634
product price: $740.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Door Handing
Left Hand Reverse
Fire Rating - Door Hardware
No
Exit Device Type
Trim
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VY4908A 630 LHR
Zoro #
G416469634
UPC #
197163382354
Country of Origin
United States
Details
Fire Rated
No
Door Handing
Left Hand Reverse
Fire Rating - Door Hardware
No
Exit Device Type
Trim
Item
Exit Device Trim
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Type
Trim
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.