
Precision Hardware Inc PHI Exit Device Trim
Mfr # M4914A 606 RHR
Zoro # G210056092
product price: $620.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Application
Exit Device Trim
For Use With
Precision Exit Device Trims
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4914A 606 RHR
Zoro #
G210056092
UPC #
197163197767
Country of Origin
United States
Details
Finish
Satin Brass
Application
Exit Device Trim
For Use With
Precision Exit Device Trims
Material
Brass
Description
Apex and Olympian Series Wide Stile Trim, Lever Always Active, A Lever Design, Right Hand Reverse, Requires 1-1/4 In. Mortise Type Cylinder, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.