Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.12 in. Dia. x 25 ft. Screen Spline - Gray

  • Mfr # 603077132

  • Zoro # G115757605


product price: $20.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603077132
Zoro #
G115757605
UPC #
47888186686
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users. Features -Easy to install -Serrated screen spline Specifications - Color: Gray - Size: 0.12in x 25ft - Dimension: 1in H x 4.75in W x 7in L - Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.