Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3000728 26 in. x 100 ft. Aluminum Replacement Screen

  • Mfr # 52346

  • Zoro # G515853617


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52346
Zoro #
G515853617
UPC #
47888019250
Country of Origin
China

Description

Features -26 in. x 100 ft. Aluminum Replacement Screen -Width: 24 in. -Length: 100 ft. -Material: Aluminum -Product Type: Screen Cloth -Wire Gauge: 0.011 Ga. -Color Family: Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.