Zoro Homepage

3001749 28 x 84 in. Aluminum Replacement Screen - pack of 8

  • Mfr # 54067

  • Zoro # G204076648


product price: $79.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54067
Zoro #
G204076648
UPC #
-
Country of Origin
China

Description

Features
  • Width: 28 in.
  • Length: 7 ft.
  • Material: Aluminum
  • Product Type: Screen Cloth
  • Wire Gauge: 0.011 Ga.
  • Finish: Brite-Kote

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.