Zoro Homepage

3003641 36 in. x 84 ft. Charcoal Sun Screen, 8PK

  • Mfr # 50252

  • Zoro # G216346821


product price: $91.69
/pk 8, $11.46/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50252
Zoro #
G216346821
UPC #
-
Country of Origin
China

Description

Our garden products reflects designs that are current or en vogue. It doesnt necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping. Features Replaces Regular Insect Screening & Offers An Easy & Practical Method Of Improving The Energy Specially Woven Exterior Solar Screen That Blocks Up To 70% Of Suns Heat & Glare Before It Reaches Absorbs & Dissipates Suns Heat & Glare Easy Installation On Any Type Size Window & May Be Removed & Stored If Full Heat Gain Is Wanted Specifications Finish: Vinyl Product Type: Screen Cloth Material: Fiberglass Dimension: 5.2 in H x 9.8 in W x 37 in L Weight: 13.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.