Zoro Homepage

3004079 60 in. x 100 ft. Suntex 80 Stucco Screen

  • Mfr # 177438

  • Zoro # G716346819


product price: $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177438
Zoro #
G716346819
UPC #
-
Country of Origin
China

Description

Features Suntex 80. Stucco screen. Blocks up to 80% of the sun's heat. Made of strong vinyl coated polyester 31% polyester. 69% vinyl on polyester. Developed originally for use in outdoor furniture. Mildew & fade resistant & needs. Cleaning with mild soap & water. Ideal for use as a shading fabric on windows. Doors & porches. It is also pet resistant. Fabric thickness 0.040 in. Size - 60 in. X 100 ft. Dimension - 61 x 7 x 7 in. Item weight - 49 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.