Zoro Homepage

Aluminum Screening for Tiny Insects, 60 x 100', Black, 24x22 Mesh, One Roll

  • Mfr # 3036761

  • Zoro # G208135280


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Aluminum
Width
60 in.
Length
100 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3036761
Zoro #
G208135280
UPC #
47888805518
Country of Origin
United States

Dimensions

Width
60 in.
Length
100 ft.

Details

Screen Material
Aluminum
Color
Black

Description

The only aluminum screen developed specifically to protect against tiny insects, this tightlywoven metal wire mesh also provides excellent visibility and air flow Perfect for where gnats, black flies or noseeums are a problem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.