
Aluminum Vent Insect Screening, 12 x 100', Charcoal
Mfr # 3001611
Zoro # G608135330
product price: $47.39
/eaSold in multiples of 2 for $94.78
Key Features
Screen Material
Aluminum
Width
12 in.
Length
100 ft.
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001611
Zoro #
G608135330
UPC #
47888301836
Country of Origin
United States
Dimensions
Width
12 in.
Length
100 ft.
Details
Screen Material
Aluminum
Color
Charcoal
Description
Designed for use in foundations and attics, Phifer vent mesh provides insect protection and allows good air ventilation It meets most building codes for net free areas, and is available in aluminum and fiberglass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.