Zoro Homepage

Aluminum Vent Insect Screening, 6 x 100', Charcoal

  • Mfr # 3001606

  • Zoro # G208135297


product price: $26.39
/ea
Sold in multiples of 4 for $105.56

Key Features

Screen Material
Aluminum
Width
6 in.
Length
100 ft.
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001606
Zoro #
G208135297
UPC #
47888272129
Country of Origin
United States

Dimensions

Width
6 in.
Length
100 ft.

Details

Screen Material
Aluminum
Color
Charcoal

Description

Designed for use in foundations and attics, Phifer vent mesh provides insect protection and allows good air ventilation It meets most building codes for net free areas, and is available in aluminum and fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.