
Bright Bronze Insect Screening, 42 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll
Mfr # 3001821
Zoro # G008135343
product price: $759.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Bronze
Width
42 in.
Length
100 ft.
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001821
Zoro #
G008135343
UPC #
47888089987
Country of Origin
United States
Dimensions
Width
42 in.
Length
100 ft.
Details
Screen Material
Bronze
Color
Bronze
Description
Phifer's Bronze insect screen is a distinctive choice for inland and coastal areas The bright color weathers to a beautiful dark bronze finish It is the longest lasting choice for screening, often showcased on historic homes and buildings and as unique architectural accents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.