Bright Bronze Insect Screening, 72 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll

  • Mfr # 3033419

  • Zoro # G408135271


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Bronze
Width
72 in.
Length
25 ft.
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033419
Zoro #
G408135271
UPC #
47888779000
Country of Origin
United States

Dimensions

Width
72 in.
Length
25 ft.

Details

Screen Material
Bronze
Color
Bronze

Description

Phifer's Bronze insect screen is a distinctive choice for inland and coastal areas The bright color weathers to a beautiful dark bronze finish It is the longest lasting choice for screening, often showcased on historic homes and buildings and as unique architectural accents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.