Shop PHIFER
See all product information
Create Account
Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia, Black
- Mfr # 3001236
- Zoro # G3787021
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Aluminum
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.01 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3001236
- Zoro #
- G3787021
- UPC #
- 047888018260
- Country of Origin
- United States
- Item
- Replacement Screen
- Screen Material
- Aluminum
- Color
- Black
- Mesh Rating
- Medium
- Count
- 1
- For Use With
- Doors, Windows
- Protection From
- Insects
- Product Type
- Replacement Screen
- Resistance Properties
- Mildew Resistant
- Form
- Roll
- Wire Color
- Black
- Compatible Product Type
- Doors, Windows
Dimensions
- Mesh Size Range
- Medium
- Mesh Size
- 18 x 16
- Width
- 60 in
- Length
- 100 ft
- Wire Dia.
- 0.01 in
- Wire Diameter
- 0.01 in
- Overall Length
- 100 ft
- Overall Width
- 5 ft
- Wire Rope Length
- 100 ft
Description
Replacement Screen, Screen Material Aluminum, Width 60 in, Length 100 ft, Wire Dia. 0.01 in, Black, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.