Shop PHIFER
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Door and Window Screen, Fiberglass, 108 in W, 100 ft L, 0.013 in Wire Dia, Charcoal
- Mfr # 3000022
- Zoro # G4841326
product price:Â
$
295.99
/ea
Key Features
Screen Material
Fiberglass
Mesh Size Range
Medium
Mesh Size
18 x 14
Length
100 ft
Wire Dia.
0.013 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3000022
- Zoro #
- G4841326
- UPC #
- 047888082872
- Country of Origin
- United States
- Item
- Replacement Screen
- Screen Material
- Fiberglass
- Color
- Charcoal
- Form
- Roll
- Resistance Properties
- Mildew Resistant
- Protection From
- Insects
- For Use With
- Doors, Windows
- Mesh Rating
- Medium
- Count
- 1
- Screen Finish
- Vinyl Coated
- Product Type
- Replacement Screen
- Wire Color
- Charcoal
- Compatible Product Type
- Doors, Windows
Dimensions
- Mesh Size Range
- Medium
- Mesh Size
- 18 x 14
- Width
- 108 in
- Length
- 100 ft
- Wire Dia.
- 0.013 in
- Overall Width
- 9 ft
- Overall Length
- 100 ft
- Wire Diameter
- 0.013 in
- Wire Rope Length
- 100 ft
Description
Replacement Screen, Screen Material Fiberglass, Width 108 in, Length 100 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 18 x 14, Mesh Size Range Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.