Door and Window Screen, Fiberglass, 72 in W, 25 ft L, 0.013 in Wire Dia, Charcoal
Mfr # 3009317
Zoro # G4841201
product price:Â $76.89
/eaKey Features
Screen Material
Fiberglass
Mesh Size Range
Medium
Mesh Size
20 x 20
Wire Dia.
0.013 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3009317
Zoro #
G4841201
UPC #
047888472222
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
20 x 20
Width
72 in
Length
25 ft
Wire Dia.
0.013 in
Overall Width
6 ft
Overall Length
25 ft
Wire Diameter
0.013 in
Details
Item
Replacement Screen
Screen Material
Fiberglass
Color
Charcoal
Product Type
Replacement Screen
Form
Roll
Protection From
Insects
Count
1
Screen Finish
Vinyl Coated
For Use With
Doors, Windows
Resistance Properties
Mildew Resistant
Mesh Rating
Medium
Description
Replacement Screen, Screen Material Fiberglass, Width 72 in, Length 25 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 20 x 20, Mesh Size Range Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.